3/8 in. OD Tube 316 Stainless Steel Bulkhead Union
3/8 in. OD Tube 316 Stainless Steel Bulkhead Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B31.3, ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-479
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Bulkhead, Straight, Union
- Material:
- Stainless Steel
- Material Type:
- 316