1/4 in. OD Tube x OD Tube x FNPT 316 Stainless Steel
CBTF Series 1/4 in. OD Tube x OD Tube x FNPT 316 Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA182, ASME SA479, ASME Section II
- ASTM:
- ASTM A-182, ASTM A-479
- Collection:
- CBTF Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- FNPT
- End Connections:
- OD Tube x OD Tube x FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Branch Tee, Straight
- Material:
- Stainless Steel
- Material Type:
- 316