1/2 in. PTFE Plastic 2-Piece Ferrule
CFS Series 1/2 in. PTFE Plastic 2-Piece Ferrule
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1710, ASTM D-3294
- Collection:
- CFS Series
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- 2-Piece, Ferrule
- Material:
- Plastic
- Material Type:
- PTFE