1/4 x 1/8 in. OD Tube x FNPT 316 Stainless Steel 90 Degree Reducing Elbow
CLF Series 1/4 x 1/8 in. OD Tube x FNPT 316 Stainless Steel 90 Degree Reducing Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME Section II
- Collection:
- CLF Series
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- FPT
- End Connections:
- OD Tube x FPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Elbow, Reducer
- Material:
- Stainless Steel
- Material Type:
- 316