4-1/2 x 3 x 11/16 in. Cellulose Sponge
4-1/2 x 3 x 11/16 in. Cellulose Sponge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for general-duty cleaning
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 11/16 in
- Length:
- 4-1/2 in
- Material:
- Cellulose
- Product Type:
- Sponge
- Width:
- 3 in