1-97/100 in. Clamp Assembly
1-97/100 in. Clamp Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter - Outside:
- 1-97/100 in
- FM Approved:
- No
- Material:
- Plastic
- Material Type:
- Thermoplastic Elastomer
- UL Listed:
- Yes