5-1/4 in. 3-Way Main Valve Opening Extension Kit for 250 Fire Hydrant
5-1/4 in. 3-Way Main Valve Opening Extension Kit for 250 Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 250 Fire Hydrant
- FM Approved:
- No
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 5-1/4 in
- Waterworks Application:
- Fire