6 ft. Extension Kit for Mueller Super Centurion® 250 Fire Hydrant
6 ft. Extension Kit for Mueller Super Centurion® 250 Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-423
- Brand Model Compatibility:
- Mueller Super Centurion® 250 Fire Hydrant
- FM Approved:
- No
- Length:
- 6 ft
- NSF Certified:
- No
- Product Type:
- Hydrant Extension Kit
- UL Listed:
- No
- Valve Size:
- 5-1/4 in