3/8 in. Stainless Steel Full Port NPT 2000# Ball Valve
Kurnut™ 3/8 in. Stainless Steel Full Port NPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B16.34
- Clean Bagged:
- No
- Collection:
- Kurnut™
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Latch Lock Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/8 in
- Valve Type:
- Ball Valve