12 ft. Hose Monster gauge HMGK100D4 MNPT 1/4 in. Remote Reader Assembly

Part #HHMRR12  |  Item #4930114  |  Manufacturer Part #HMRR12

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Little Hose Monster™
  • Gauge not included
  • Extra fittings available (HMGCF)
  • Hose Monster Gauges, GK100D4 or B HGK60D4
  • Remote Reader lets you hold the gauge in your hand away from the flowing equipment.

Documents

Specifications

Brand Model Compatibility: Hose Monster gauge HMGK100D4

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Length: 12 ft

Material: Plastic

Material Type: Nylon

Product Type: Remote Reader Assembly