2-1/2 x 3 in. Aluminum Stream Shaper with Plastic Tapered Fin
Hose Monster™ 2-1/2 x 3 in. Aluminum Stream Shaper with Plastic Tapered Fin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reduces water turbulence and arrests some debris
- Plastic tapered fins improves stream performance at lower cost
- Straightens water flow and prevents hose burn
- Tapered fins improve stream performance
Specifications
- Collection:
- Hose Monster™
- End Connection 1:
- FNST
- End Connection 2:
- MNST
- End Connections:
- FNST x MNST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Length:
- 3 in
- Material:
- Aluminum, Plastic
- Product Type:
- Stream Shaper
- UL Listed:
- No