4 in. 200 psi Pressure Gauge 1/4 in. MNPT Liquid Filled
4 in. 200 psi Pressure Gauge 1/4 in. MNPT Liquid Filled
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Accuracy .5%
Specifications
- Brand Model Compatibility:
- Little Hose Monster™ HMPN175GRV, HMPN2GRV Pitotless Nozzle™
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-1/2 in
- Material:
- Brass, Glass, Glycerin
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Weight:
- 0.25 lb