4 in. Hose Monster
Hose Monster™ 4 in. Hose Monster
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed out of steel with a precision machined internal orifice plate for accurate and consistent flow rates
- This means that a flow test will never be interrupted due to rocks and flushing debris flowing through the unit
- The FM approved device will register flows from 1074gpm to 2941gpm
- See accessories for flushing or flow testing needs
- Gauge not included
Specifications
- Collection:
- Hose Monster™
- End Connection 1:
- NHT
- End Connection 2:
- NHT
- End Connections:
- NHT
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Flow Rate:
- 2941 gpm
- Material:
- Steel
- Product Type:
- Flusher
- UL Listed:
- No
- Weight:
- 45 lb