60 ft. Remote Reader Assembly
60 ft. Remote Reader Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reduces stress on the gauge
- Other lengths available
- Stand away from the water flow
Specifications
- ANSI:
- ANSI C655 2009
- AWWA:
- AWWA C-655 2009
- Brand Model Compatibility:
- Hydro Flow Products HM4 Hose Monster
- Diameter:
- 1/4 in
- End Connection 1:
- MNPT
- End Connection 2:
- OD Tube
- End Connections:
- MNPT x OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Length:
- 60 ft
- NSF Certified:
- No
- Product Type:
- Remote Reader