Fire Flow Testing Hydrants Gauge and Accessory Case
Fire Flow Testing Hydrants Gauge and Accessory Case
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Fire Flow Testing Hydrants
- FM Approved:
- No
- Height:
- 16 in
- Length:
- 24 in
- NSF Certified:
- No
- Product Type:
- Gauge and Accessory Case
- Width:
- 10 in