4-1/2 in. Flow Test Kit
Big Boy Hose Monster™ 4-1/2 in. Flow Test Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kit includes Big Boy Hose Monster™, 4" dual read gauge psi/gpm, 4-1/2 FNST x 4-1/2 MNST hydrant gate valve, emote reader, 2-1/2" cap with 160 psi gauge, hydrant wrench, spanner wrench and carrying case
- Flow rate 766 gpm to 2708 gpm
- Female swivel connection 4 in FNST
- Hose not included ask about other lengths
- All big boys are 4 FNST connection. Order the kit based on the pumper size of the hydrant
- Choose the kit based on your hydrant pumper port nozzle size connection
Specifications
- Application:
- Residential
- Collection:
- Big Boy Hose Monster™
- End Connection 1:
- FNST
- End Connections:
- FNST
- FM Approved:
- No
- Fitting Size 1:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- NSF Certified:
- No
- Product Type:
- Cap, Case, Flow Test Kit, Gate Valve, Hose, Remote Reader, Wrench
- UL Listed:
- No