Pitotless Nozzle™ NST 2-1/2 in. Test Hose
Little Hose Monster™ Pitotless Nozzle™ NST 2-1/2 in. Test Hose
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable: The Little Hose Monster® is made from injection-molded glass filled polypropylene
- Two year warranty
- The Little Hose Monster® measures 12" x 13" and does the job of neutralizing force of discharge water just as well as the original classic steel Hose Monster™
- Does not include the Pitotless Nozzle
- Choose from grooved Pitotless Nozzles HPN1125GRV, HPN175GRV, HPN2GRV or HFN
- For use with the grooved Pitotless Nozzle™ in fire
- Laminar flow eliminates turbulence and gauge needle bounce
Specifications
- Brand Model Compatibility:
- Pitotless Nozzle™
- Collection:
- Little Hose Monster™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flow Rate:
- 1400 gpm
- Product Type:
- Test Hose
- Size:
- 10 in x 12 in
- UL Listed:
- No
- Weight:
- 3 lb