Grooved 1-1/8 in. Pitotless Nozzle
Pitotless Nozzle™ Grooved 1-1/8 in. Pitotless Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flow rate 83 gpm to 353 gpm
- No pitot to damage
- Female swivel connection NST 2-1/2"
- Laminar flow eliminates turbulence and gauge needle bounce
Documents
Specifications
- Coating:
- Anodized
- Collection:
- Pitotless Nozzle™
- End Connection 1:
- Female Swivel Nut
- End Connection 2:
- Grooved
- End Connections:
- Female Swivel Nut x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1-1/8 in
- Fitting Sizes:
- 2-1/2 in x 1-1/8 in
- Flow Rate:
- 353 gpm
- Material:
- Aluminum
- Material Type:
- 6061-T6
- NSF Certified:
- No
- Pressure - Maximum:
- 90 psi
- Product Type:
- Pitotless Nozzle