This product requires certification to purchase.

MNST x FNST 2-1/2 in. Pitotless Nozzle

Hydro Flow Products

Pitotless Nozzle™ MNST x FNST 2-1/2 in. Pitotless Nozzle

Brand image
Hydro Flow Products

Pitotless Nozzle™ MNST x FNST 2-1/2 in. Pitotless Nozzle

  • Fast #
  • Part #HPN175THD
  • Item #4930436
  • Manufacturer Part #PN1.75THD
5 out of 5 Customer Rating

X Points

$340.82
Call for Pricing

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Take precision flow-rate measurements without a pitot
  • Never have to shut down in the middle of a test to change out a pitot because it got hit by a rock
  • Flow rate is determined by reading the nozzle’s internal pressure
  • With no pitot in the stream, most debris will pass through without causing damage
  • The unique and patented constant rate of area reduction shape of the creates a steady laminar flow
  • Attached directly to a hydrant nozzle, its gauge needle is steady
  • The thrust created by high-velocity water flow is dangerous to personnel and destructive to property, so be sure to clear a path for water discharge
  • A nozzle extension or stream shaper may be required if flow-rate is excessive
  • For use with inline Pitotless Nozzle kit (HMINPN2)
  • Requires Certification

Documents


Specifications

Coating:
Anodized
Collection:
Pitotless Nozzle™
End Connection 1:
Female Swivel Nut
End Connection 2:
Threaded
End Connections:
Female Swivel Nut x Threaded
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1-3/4 in
Fitting Sizes:
2-1/2 in x 1-3/4 in
Flow Rate:
1041 gpm
Material:
Aluminum
Material Type:
6061-T6
Pressure - Maximum:
90 psi



Customers Also Bought
1–6 of 18 items
Part #NFP120001
Item #9436250
5 out of 5 Customer Rating
Requires Certification
Part #SMHW
Item #4604165
5 out of 5 Customer Rating
Requires Certification
Part #FNW7102F
Item #7645600
4.5 out of 5 Customer Rating
Requires Certification
Part #A1148200050CE
Item #7602618
3.7 out of 5 Customer Rating
Requires Certification
Part #A1240300020CN
Item #4934906
5 out of 5 Customer Rating
Requires Certification
Part #NFP1005CPD
Item #9436174
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing