60 x 34 in. Rectangle Shower Base in Biscuit
60 x 34 in. Rectangle Shower Base in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes standard polished chrome drain
- Integrated tile flange included
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Center drain
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Acrylic, Fiberglass
- NSF Certified:
- No
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- UL Listed:
- Yes
- Width:
- 34 in