66 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in White
Angel 66 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in White
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangle shaped drop-in model with center-drain
- Constructed with a tiered lip
- Includes Thermal Air system injectors at the tub base
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 85 gal
- Collection:
- Angel
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20-1/4 in
- Drain Location:
- Center
- Height:
- 22 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Plastic, Reinforced Fiberglass
- Number of Jets:
- 8
- Overall Length:
- 66 in
- Overall Width:
- 42 in
- Pump Location:
- Reversible
- UL Listed:
- Yes
- Volts:
- 120V