60 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White

You last purchased this on
 
Hydro Systems

Carli 60 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydro Systems

Carli 60 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #HCAR6036AWPWHI
  • Item #4211555
  • Manufacturer Part #CAR6036AWP-WHI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Oval shaped drop-in model with end-drain
  • Includes cable waste and overflow
  • Manufactured with high-quality acrylic
  • Made in the U.S.A
  • Includes HydrOzone water sanitation feature
  • Includes 6 standard polished chrome whirlpool jets
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
CARB OTC LEED Compliant:
No
Capacity:
45 gal
Collection:
Carli
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15-1/2 in
Drain Location:
End
Height:
19 in
Horsepower:
2-1/4 hp
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Material:
Plastic, Reinforced Fiberglass
Material Type:
Acrylic, PVC
Number of Jets:
6
Overall Length:
60 in
Overall Width:
36 in
Pump Location:
Rear
Size:
60 in x 36 in
UL Listed:
Yes
Volts:
120V