55 x 55 in. Acrylic Corner Bathtub with Center Front Drain in White
Clarissa 55 x 55 in. Acrylic Corner Bathtub with Center Front Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufactured with high-quality acrylic
- Corner tub with sloping headrest
- Includes Built-in armrests
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Corner
- CARB OTC LEED Compliant:
- No
- Capacity:
- 90 gal
- Collection:
- Clarissa
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 19-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 55 in
- Material:
- Plastic, Reinforced Fiberglass
- UL Listed:
- Yes
- Width:
- 55 in