66 x 32 in. Soaker Drop-In Bathtub with End Drain in Bone

You last purchased this on
 
Hydro Systems

Entré 66 x 32 in. Soaker Drop-In Bathtub with End Drain in Bone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydro Systems

Entré 66 x 32 in. Soaker Drop-In Bathtub with End Drain in Bone

  • Fast #
  • Part #HENT6632GTOBONRH
  • Item #5126573
  • Manufacturer Part #ENT6632GTO-BON-RH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rectangular shaped drop-in model with tile flange
  • Model comes with 3 sided tile flange
  • Gel coat model
  • Made in the U.S.A
  • Includes cable waste and overflow
  • Soaking Tub only bath therapy type
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
50 gal
Collection:
Entré
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Configuration:
Soaker
Depth:
15-1/2 in
Drain Location:
End
GSA Approved:
No
Height:
18 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
66 in
Material:
Fiberglass
Overall Length:
66 in
Overall Width:
32 in
Size:
66 in x 32 in
UL Listed:
Yes
Weight:
95 lb
Width:
32 in