60 x 32 in. Combo Drop-In Bathtub with End Drain in White

You last purchased this on
 
Hydro Systems

Entré 60 x 32 in. Combo Drop-In Bathtub with End Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydro Systems

Entré 60 x 32 in. Combo Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #HENT6632GCOWHI
  • Item #4213311
  • Manufacturer Part #ENT6632GCO-WHI
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rectangular shaped drop-in model with tile flange
  • Model comes with 3 sided tile flange
  • Gel coat model
  • Made in the U.S.A
  • Includes 6 standard polished chrome whirlpool jets
  • Includes Thermal Air system injectors at the tub base
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
45 gal
Collection:
Entré
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15-1/2 in
Drain Location:
End
GSA Approved:
No
Height:
18 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
60 in
Material:
Fiberglass
Number of Jets:
6
Overall Length:
60 in
Overall Width:
32 in
Size:
60 in x 32 in
UL Listed:
Yes
Volts:
115V
Weight:
105 lb
Width:
32 in