66 x 32 in. Soaker Drop-In Bathtub with End Drain in Biscuit
Entré 66 x 32 in. Soaker Drop-In Bathtub with End Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular shaped drop-in model with tile flange
- Model comes with 3 sided tile flange
- Gel coat model
- Made in the U.S.A
- Includes cable waste and overflow
- Soaking Tub only bath therapy type
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 50 gal
- Collection:
- Entré
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Configuration:
- Soaker
- Depth:
- 15-1/2 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 18 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 66 in
- Material:
- Fiberglass
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- Size:
- 66 in x 32 in
- UL Listed:
- Yes
- Weight:
- 95 lb
- Width:
- 32 in