66 x 32 in. Thermal Air Drop-In Bathtub with End Drain in Almond

You last purchased this on
 
Hydro Systems

Entré 66 x 32 in. Thermal Air Drop-In Bathtub with End Drain in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydro Systems

Entré 66 x 32 in. Thermal Air Drop-In Bathtub with End Drain in Almond

  • Fast #
  • Part #HENT6032GTAALMLH
  • Item #5126566
  • Manufacturer Part #ENT6032GTA-ALM-LH
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rectangular shaped drop-in model with tile flange
  • Model comes with 3 sided tile flange
  • Gel coat model
  • Made in the U.S.A
  • Includes Hydro "Soft Touch" electronic control panel
  • Thermal air system includes small air injectors at the base of the tub
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
50 gal
Collection:
Entré
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Depth:
15-1/2 in
Drain Location:
End
GSA Approved:
No
Height:
18 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
66 in
Material:
Fiberglass
Overall Length:
66 in
Overall Width:
32 in
Size:
66 in x 32 in
UL Listed:
Yes
Volts:
115V
Weight:
95 lb
Width:
32 in