66 x 44 in. Whirlpool Drop-In Bathtub with Center Drain and with Side Drain in White
Galaxie 66 x 44 in. Whirlpool Drop-In Bathtub with Center Drain and with Side Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oval drop-in tub with side center drain
- Includes cable waste and overflow
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes 8 standard polished chrome whirlpool jets
- Thermal air system includes small air injectors at the base of the tub
Specifications
- ADA Compliant:
- No
- AMP:
- 35
- Capacity:
- 65 gal
- Collection:
- Galaxie
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13-3/4 in
- Drain Location:
- Center, Side
- Height:
- 18-1/2 in
- Horsepower:
- 2-1/4 hp
- Installation Type:
- Drop-in
- Length:
- 66 in
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic
- Number of Jets:
- 8
- Overall Length:
- 66 in
- Overall Width:
- 44 in
- Size:
- 66 in x 44 in
- Volts:
- 115V
- Width:
- 44 in