74 x 44 in. Whirlpool Drop-In Bathtub with Center Drain in White
Galaxie 74 x 44 in. Whirlpool Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oval drop-in tub with side center drain
- Includes cable waste and overflow
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes HydrOzone water sanitation feature
- Includes 8 standard polished chrome whirlpool jets
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Collection:
- Galaxie
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13-3/4 in
- Drain Location:
- Center
- Height:
- 18-3/4 in
- Horsepower:
- 2-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Dual Mount, Deck Mount
- Material:
- Acrylic, Fiberglass
- Number of Jets:
- 8
- Overall Length:
- 74 in
- Overall Width:
- 44 in
- Pump Location:
- Reversible
- UL Listed:
- Yes
- Volts:
- 120V