66 x 36 in. Drop-In Bathtub in White

You last purchased this on
 
Hydro Systems

Lacey™ 66 x 36 in. Drop-In Bathtub in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydro Systems

Lacey™ 66 x 36 in. Drop-In Bathtub in White

  • Fast #
  • Part #HARLAC6636TOWHFEI
  • Item #4310727
  • Manufacturer Part #ARLACEY6636TOWHFEI
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Collection:
Lacey™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Overall Length:
66 in
Overall Width:
36 in
Size:
66 in x 36 in
UL Listed:
No