72 x 38 in. Freestanding Bathtub with Center Drain in White
Rodin Maestro 72 x 38 in. Freestanding Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Freestanding bathtub with center drain
- Integral waste and overflow (standard round cover)
- Manufactured with high-quality acrylic
- Made in the U.S.A
- 74 gallon water capacity
- Soaking tub only bath therapy type
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 51 in
- Basin Width:
- 23 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 74 gal
- Clawfoot Included:
- No
- Collection:
- Rodin Maestro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 19-1/2 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 25 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 72 in
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 25 in
- Overall Length:
- 72 in
- Overall Width:
- 38 in
- Overflow Type:
- Round
- Size:
- 72 in x 38 in
- Soaking Depth:
- 19-1/2 in
- UL Listed:
- Yes
- Weight:
- 185 lb
- Width:
- 38 in