66 x 44 in. Drop-In Bathtub with Center Drain in White
Savannah 66 x 44 in. Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 13.5
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Collection:
- Savannah
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 23-3/4 in
- Drain Location:
- Center
- Horsepower:
- 2-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Fiberglass
- Material Type:
- PVC
- Number of Jets:
- 10
- Overall Length:
- 66 in
- Overall Width:
- 44 in
- Size:
- 66 in x 44 in
- UL Listed:
- Yes
- Volts:
- 120V