66 x 44 in. Drop-In Bathtub with Center Drain in White

You last purchased this on
 
Hydro Systems

Savannah 66 x 44 in. Drop-In Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydro Systems

Savannah 66 x 44 in. Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #HSAV6644TAWHFW
  • Item #4320931
  • Manufacturer Part #SAVANNAH6644TAWHFW
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
13.5
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
80 gal
Collection:
Savannah
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
23-3/4 in
Drain Location:
Center
Horsepower:
2-1/4 hp
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Fiberglass
Material Type:
PVC
Number of Jets:
10
Overall Length:
66 in
Overall Width:
44 in
Size:
66 in x 44 in
UL Listed:
Yes
Volts:
120V