66 x 44 in. Whirlpool Drop-In Bathtub with Center Drain in White
Savannah 66 x 44 in. Whirlpool Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oval drop-in with side center drain
- Includes built-in armrests
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes HydrOzone water sanitation feature
- Includes 6 swirling whirlpool jets and 4 directional whirlpool jets
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Collection:
- Savannah
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22-1/2 in
- Drain Location:
- Center
- Faucet Height:
- 2-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Height:
- 23-3/4 in
- Horsepower:
- 2-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount, Undermount
- Length:
- 7-1/2 in
- Material:
- Fiberglass
- Material Type:
- PVC
- Number of Jets:
- 10
- Overall Length:
- 66 in
- Overall Width:
- 44 in
- Pump Location:
- Reversible
- Shape:
- Oval
- Size:
- 66 in x 44 in
- Spout Height:
- 2-3/4 in
- Spout Reach:
- 7-1/2 in
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 7-3/4 in