74 x 44 in. Combo Drop-In Bathtub with Center Drain in Biscuit
Savannah 74 x 44 in. Combo Drop-In Bathtub with Center Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 95 gal
- Collection:
- Savannah
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 23-3/4 in
- Drain Location:
- Center
- Height:
- 23 in
- Horsepower:
- 2-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 6
- Overall Length:
- 74 in
- Overall Width:
- 44 in
- Size:
- 74 in x 44 in
- UL Listed:
- Yes
- Volts:
- 120V