60 x 32 in. Soaker Drop-In Bathtub with End Drain in Biscuit
Studio 60 x 32 in. Soaker Drop-In Bathtub with End Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular drop-in model with end-drain
- Model includes grab bars
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes silent air induction
- Soaking tub only bath therapy type
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Basin Depth:
- 16-1/4 in
- Basin Length:
- 40 in
- Basin Width:
- 18 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 45 gal
- Collection:
- Studio
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- No
- Drain Location:
- End
- GSA Approved:
- No
- Horsepower:
- 2-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 6
- Overall Height:
- 19 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Size:
- 60 in x 32 in
- UL Listed:
- Yes
- cUPC Certified:
- No