250 psi Hydronic Low Water Cut-Off 120V

You last purchased this on
 
Hydrolevel

250 psi Hydronic Low Water Cut-Off 120V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydrolevel

250 psi Hydronic Low Water Cut-Off 120V

  • Fast #
  • Part #H45551
  • Item #1604627
  • Manufacturer Part #45-551
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Low maintenance, no moving parts to wear or stick
  • Includes short EL1214 SV probe for easy installation into standard malleable iron tee
  • Automatically shuts off burner in low water condition to prevent boiler damage
  • Manual reset feature will not lock out in power failures
  • Test button for easy diagnostics
  • Requires Certification

Specifications

Brand Model Compatibility:
Safgard™ Flow Switches and Liquid Level Controllers
Height:
5-9/16 in
Length:
2-3/8 in
Pressure - Maximum:
250 psi
UL Listed:
Yes
Volts:
120V