3/4 in. Sweat Ball Valve Strainer

You last purchased this on
 
Hydronic Components

Terminator Y 3/4 in. Sweat Ball Valve Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydronic Components

Terminator Y 3/4 in. Sweat Ball Valve Strainer

  • Fast #
  • Part #HTYBCCQ
  • Item #3816729
  • Manufacturer Part #TY-BCC-Q
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Triple sealing stem with 2 Viton O-rings and Teflon seal
  • Blow out proof stem
  • Three additional accessory taps
  • 100% leak tested
  • Requires Certification

Documents


Specifications

Collection:
Terminator Y
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Material:
Brass, Plastic, Rubber, Stainless Steel, Steel
Material Type:
304, EPDM, PTFE
Maximum Temperature:
325
Mesh Size:
20
NSF Certified:
No
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
PT Port
Valve Seat Material:
PTFE
Valve Stem:
Blowout-proof