Sensor Bathroom Sink Faucet in Chrome Plated
Series 1000C Sensor Bathroom Sink Faucet in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All solid brass construction
- Wall mountable, waterproof control box with armored, vandal resistant control and power cables
- Accu-Sense adjustable sensor eyes
- Same faucet is field switchable to/from AC or battery powered
- Includes in-line filter with clean out trap to reduce maintenance costs
- All parts are field-replaceable to ensure quick and easy repair
- Shut-off delay is adjustable from 1 second (preset) to 8 seconds
- Standard automatic time-out feature. Preset at 30 and adjustable to 0, 15, 60 seconds. Prevents accidental sink overflow
- Superior VSI silicone elastomer piston seals are unaffected by chlorine, chloramines or ammonia
- Slow closing, piston-operated solenoid valve provides reliable and smooth operation without water hammer
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M 1989
- ASME:
- ASME A112.18.1M 1989
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Series 1000C
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Center Size:
- 4 in
- Faucet Height:
- 4-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Spout Height:
- 3-1/2 in
- Spout Reach:
- 4-3/4 in
- Stream Type:
- Laminar Stream
- Trim Only:
- No
- Vandal Resistant:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No