SL Series G3 Commercial and Residential Gas Boiler 399 MBH Natural Gas

Part #ISL40399G3  |  Item #7515004  |  Manufacturer Part #SL40399G3

Call for Pricing

Input MBH :

399 MBH

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Express setup
  • Remote monitoring & diagnostics
  • Easy USB programmability
  • True native BACnet
  • Intuitive alert system
  • Simplified load pairing
  • Visible flame current.
  • Better efficiency up to 96% AFUE.
  • Multiple zone pump control – up to 4 zones. Replacing the need for external pump controls.

Specifications

AFUE: 95.00

Application: Commercial, Residential

BTU Heat Rating: 399000 Btu/h

Boiler Type: Gas

Collection: SL Series G3

Depth: 17-22/25 in

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 49-3/5 in

Ignition System: Spark Ignition

Input MBH : 399 MBH

Installation Type: Wall Hung

Length: 27 in

Material: Stainless Steel

Power Source: Gas

Return Pipe Connection: 1-1/2 in

Supply Pipe Connection: 1-1/2 in

Vent Type: Direct Vent

Volts: 120V