1.1 gpf Two Piece Bowl in White
Cadence 1.1 gpf Two Piece Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chair-height 16-1/2” with elongated bowl
- MicroGlaze™ anti-microbial and stain-resistant glaze
- Vitreous china two-piece toilet and with skirted trapway
- Large 9” x 7” water surface area and optimized rim jets for an exceptionally clean bowl
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Cadence
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28 in
- Dual Flush:
- No
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 16 in