Closet Seat Hinge Cap for C-3170-II Two Piece Toilet
Cadence II Closet Seat Hinge Cap for C-3170-II Two Piece Toilet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2M
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- C-3170-II Two Piece Toilet
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Cadence II
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Product Type:
- Closet Seat Hinge Cap
- WaterSense Labeled:
- Yes