Defrost Control
Defrost Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Time and temperature control
- Outdoor fan and reversing valve relay integrated into design
- Low cost, high performance
- High installed base
Documents
Specifications
- AMP:
- 1
- Control Board Type:
- Defrost
- Height:
- 1 in
- Length:
- 2-7/8 in
- Product Type:
- Defrost Board
- UL Listed:
- No
- Volts:
- 18/24/30/240V
- Width:
- 3-1/2 in