Defrost Control Replacement for York & Evcon
Defrost Control Replacement for York & Evcon
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Time and temperature controls with integral anti-short cycle timer
- Outdoor fan and reversing valve relay integrated into design
- Low cost
- Safety switch lockout function included
Documents
Specifications
- AMP:
- 2
- Control Board Type:
- Defrost
- Height:
- 1 in
- Length:
- 2-87/100 in
- Volts:
- 18/24/30/240V
- Width:
- 3-1/2 in