Timer 2 in.
Timer 2 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Higher 1.5 amp power rating
- Works with anticipator-type thermostats
- For use with compressor staging/delaying the startup of motors and other devices
- Delay: 5 minutes
- Simple, 2-wire installation
Specifications
- AMP:
- 15
- Length:
- 2 in
- Time Delay:
- Yes
- Time Delay Range:
- 5 min
- Volts:
- 18/30V