Timer 2 in.

You last purchased this on
 
ICM Controls

Timer 2 in.

  • Fast #
  • Part #IICM206B
  • Item #1661297
  • Manufacturer Part #ICM206B
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
ICM Controls

Timer 2 in.

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Higher 1.5 amp power rating
  • Helps to protect compressors from damage caused by rapid short cycling
  • Compressor lockout/anti-short cycle timer
  • UL 873 recognized as compressor controller
  • Eliminates relay chatter due to thermostat bounce or tampering
  • Delay: 5 minutes
  • Simple, 2-wire installation
  • Requires Certification

Specifications

AMP:
1.5
Brand Model Compatibility:
A-1 EAC-500, A-1 EAC-501-300-W, Diversified ASC-500-5, MARS® 32390, Supco® TD735
Height:
1-1/4 in
Length:
2 in
Time Delay:
Yes
Time Delay Range:
5 min
Volts:
18/30V