Timer 2 in.
Timer 2 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drives fan directly
- High power, relay output
- For use controlling the circulating fan in heat pump, A/C and forced air systems
- On delay: allows air to reach the proper comfort level prior to energizing the fan
- Off delay: controls fan relay to purge ducts of residual air at the end of the heating/cooling cycle
Specifications
- AMP:
- 20
- Brand Model Compatibility:
- MARS® 32377, MARS® 32378, MARS® 32379
- Length:
- 2 in
- Time Delay:
- Yes
- Time Delay Range:
- 6.5 min
- Volts:
- 18/30V