12 in. Chain
12 in. Chain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Full-house configuration
- Improved cutting speed
- Increased stability in the cut
- Reduced chain stretch
- Extended diamond life
Documents
Specifications
- Bare Tool or Kit:
- Bare Tool
- Blade Thickness (in):
- .225 in
- Brand Model Compatibility:
- 695XL-F4 and 695XL-PG Gas Saws
- ETL Listed:
- No
- Length:
- 12 in
- Tool Type:
- Chain
- UL Listed:
- No