1-1/2 in. Nylon Automatic Control Valve
ICV 1-1/2 in. Nylon Automatic Control Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- ICV
- Material:
- Plastic
- Material Type:
- Nylon
- Valve Size:
- 1-1/2 in
- Valve Type:
- Automatic Control Valve