2 x 1 in. Blank Thermal Transfer Label in White
2 x 1 in. Blank Thermal Transfer Label in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White Blank Thermal Transfer Label
Specifications
- Color Finish Name:
- White
- Length:
- 1 in
- Material:
- Paper
- Thickness:
- 3 mil
- Width:
- 2 in